Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pallet Racks & Accessories
Pallet Racking
Medium Duty Rackable Euro Pallet 1200 x 800mm - Open Deck
By Exporta
Order Code:
ZT1086476S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/storage-and-handling/pallet-racking/medium-duty-rackable-euro-pallet-1200-x-800mm-open-deck/p/ZT1086476S
Add to quotation
View all Pallet Racking
Description
Medium Duty Rackable Euro Pallet 1200x800mm - Open Deck
Tags:
#BulkDiscount
Specifications
Specifications for Medium Duty Rackable Euro Pallet 1200 x 800mm - Open Deck
MFR Part No.
01-RP12803
Material
Recycled
Base Type
Rackable
Bars
0, 1, 2, 3
Deck Type
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome