Pallet Racking Complete Shelf Unit Width 5658 mm HxD 3000 x 1100 mm

Order Code: ZT4130812S

£2,799.99 Inc VAT (20%)


Description

Pallet racking, complete shelf unit, width 5658 mm, HxD 3000 x 1100 mm. Supplied = flat pack. Shelf unit type = complete shelf unit. Max. shelf load = 2400 kg. Max. bay load = 5395 kg. Overall height = 3000 mm. Overall depth = 1100 mm. Shelf unit depth = 1100 mm. Cross beam length = 2700 mm. Height of uprights = 3000 mm. Depth of uprights = 1100 mm. Colour of uprights = blue. Cross beam colour = pure orange RAL 2004. Material = steel. Clear width = 5400 mm. Overall width = 5658 mm. Product type = pallet racks. Ideal for the storage of Euro pallets and other load carriers. Structural analysis in accordance with the new EN 15512:2020. The height of the rails can be adjusted in increments of 50 mm. Pallet racking unit 2 bays x 2700 mm - 3000 x 1100 mm, HxD, 8 rails (2400 kg) .

See full description
Specifications for Pallet Racking Complete Shelf Unit Width 5658 mm HxD 3000 x 1100 mm
  • Material
    Steel
  • Product Type
    Pallet Racks
  • Overall Depth
    1100mm
  • Overall Width
    5658mm
  • Colour of Uprights
    Blue
  • Cross Beam Length
    2700mm
  • Overall Height
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome