Pallet Racking End Protection, Flexible Plastic, 2-rail, 2500mm

Pallet Racking End Protection, Flexible Plastic, 2-rail, 2500mm

Order Code: ZT2741293S

£1,899.99 Inc VAT (20%)


Description

Pallet racking end protection, made of flexible plastic, 2-rail, 2500 mm. Supplied = pre-assembled, final assembly by customer. Product type = column/shelf unit end/post protection made of plastic. Shape = 2-rail. Overall width = 2500 mm. Overall height = 760 mm. Material = plastic. Type of mounting = for bolting in place. Model = double row. Base plate length = 225 mm. Base plate width = 225 mm. Weight = 28.6 kg. Tube diameter = 200 mm. Place of use = indoor and outdoor use. Scope of delivery = includes fastening material. Special rotating sleeve on the uprights deflects force of impacts. Custom lengths available on request. Supplied with fixing material.

See full description