Pallet Racking Upright, Flat Pack, Height 4620mm, Depth 1100mm

Order Code: ZT2698300S

£729.99 Inc VAT (20%)


Description

Pallet racking upright, flat pack, height 4620 mm, depth 1100 mm. Supplied = flat pack. Colour = gentian blue RAL 5010, zinc plated. Height of uprights = 4620 mm. Depth of uprights = 1100 mm. Adjustment grid = 70 mm. Product type = pallet racking upright frames. Slotted profiles that allow the beams to be hooked in individually. 70 mm adjustment grid. Static calculation in accordance with the EN 15512 standard. Incl. bolt anchors. Upright frame, blue/zinc plated, flat pack, incl. 2 base plates and 2 bolt anchors. If the pallet racking is to be installed in an earthquake zone, custom made models featuring custom dimensions must be ordered and delivered. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pallet Racking Upright, Flat Pack, Height 4620mm, Depth 1100mm
  • Colour
    Light Grey
  • Supplied
    Flat Pack
  • Product Type
    Pallet Racking Upright Frames
  • Depth of Uprights
    1100mm
  • Height of Uprights
    4620mm
  • Adjustment Grid
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome