Pallet Racking Upright Frame Steel Height 4000 mm Upright Frame WxD 100 x 1100 mm

Order Code: ZT4130692S

£699.99 Inc VAT (20%)


Description

Pallet racking upright frame, steel, height 4000 mm, upright frame WxD 100 x 1100 mm. Supplied = flat pack. Material = steel. Overall height = 4000 mm. Colour = traffic blue RAL 5017, zinc plated. Max. load = 10135 kg. Width of uprights = 100 mm. Depth of uprights = 1100 mm. Adjustment grid = 50 mm. Product type = pallet racking upright frames. Height adjustment of the rails possible in increments of 50 mm. Structural analysis in accordance with the new EN 15512:2020. Particularly rigid due to cross braces in the upright frames.

See full description
Specifications for Pallet Racking Upright Frame Steel Height 4000 mm Upright Frame WxD 100 x 1100 mm
  • Width
    100mm
  • Colour
    Traffic Blue RAL 5017
  • Height
    4000mm
  • Depth
    1100mm
  • Finish
    Zinc Plated
  • Material
    Steel