Pin For Securing The Load, HxØ64 X 120mm, Pack of 4

Order Code: ZT2719214S

£109.99 Inc VAT (20%)


Description

Pin for securing the load, Hx 64 x 120 mm, pack of 4, 1+ packs. Supplied = assembled. Height = 64 mm. Diameter = 120 mm. Material = polyethylene. Type of mounting = for plug-in connection. Product type = accessories for pallets. Height 64 mm, 120 mm. Pack of 4.

Specifications for Pin For Securing The Load, HxØ64 X 120mm, Pack of 4
  • Product Type
    Accessories for Pallets
  • Supplied
    Assembled
  • Diameter
    120mm
  • Pack Quantity
    4
  • Material
    Polyethylene
  • Height
    64mm
  • Mounting Type
    Plug-In Connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome