Prism For Securing The Load, LxWxH 750 X 100 X 100mm, Pack of 2

Order Code: ZT2719028S

£299.99 Inc VAT (20%)


Description

Prism for securing the load, LxWxH 750 x 100 x 100 mm, pack of 2, 1+ packs. Supplied = assembled. Length = 750 mm. Width = 100 mm. Height = 100 mm. Product type = accessories for pallets. Width x height 100 x 100 mm. Pack of 2.

Specifications for Prism For Securing The Load, LxWxH 750 X 100 X 100mm, Pack of 2
  • Product Type
    Accessories for Pallets
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Length
    750mm
  • Width
    100mm
  • Height
    100mm