Steel Wheeled Base, For Half Pallets, Max. Load 500 Kg, Loading Height 650mm, Blue

Order Code: ZT2675930S

£839.99 Inc VAT (20%)


Description

Steel wheeled base, for half pallets, max. load 500 kg, loading height 650 mm, blue. Supplied = assembled. Max. load = 500 kg. Frame material = steel. Frame colour = light blue RAL 5012. Platform length = 810 mm. Platform width = 610 mm. Loading height = 650 mm. Length = 845 mm. Width = 645 mm. Height = 740 mm. For container size = 800x600 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 200 mm. Product type = dollies. Fittings = stacking corners/corner braces, angled frame. Application = for pallets, for containers. Safer - corner braces for guidance. Ensure efficient material flow. Easy to move even with heavy loads. For pallets and containers. Sturdy steel construction, high quality powder coating in light blue RAL 5012. Wheels 2 swivel castors and 2 fixed castors, wheel 200 mm. Swivel castors with double stops. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel Wheeled Base, For Half Pallets, Max. Load 500 Kg, Loading Height 650mm, Blue
  • Product Type
    Dollies
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Frame Colour
    Light Blue
  • Width
    645mm
  • Height
    740mm
  • Wheel Diameter
    200mm
  • Length
    845mm
  • Platform Length
    810mm
  • Platform Width
    610mm
  • Applications
    For Pallets, for Containers
  • For Container Size
    800x600mm
  • Loading Height
    650mm
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome