1000kg Electric High Lift Pallet Truck 1170mm x 680mm

Order Code: ZT1172317P

£1,599.99 Inc VAT (20%)


Description

Electric High Lift Pallet Truck has a maximum load capacity of up to 1000 kg and a lift height of 800 mm. Features adjustable stabilisers and a lowered fork height of just 85 mm.

Designed for use with open bottomed pallets (e.g.: europallets or stillages), the electric high lifter is battery operated (battery and charger included) but can also be used manually.

For heavy duty applications, we recommend considering the single hydraulic ram high lifter which has less working parts (and hence is more reliable) than the telescopic type.

Lift is by means of a simple push button on the top of the pulling handle and lower is effected by pulling the “deadmans” lowering trigger also in the pulling handle. The Tiger Electric High Lift Pallet Truck can also be used as a complete manual version for precise height lifting requirements. Ideal for frequent use to alleviate manual handling injuries.

An on/off switch is mounted at the back of the pulling handle and the unit is supplied complete with battery and fully automatic charger.

Manual + battery powered (pedestrian)
1000 kg maximum load capacity

1170 mm fork length
85 mm lowered fork height
Lift height of up to 800 mm
Manual operation included
Adjustable stabilisers
Battery and charger included
Designed for use with open bottomed pallets
Conforms to BS EN 1757-2:2001
CE Marked

See full description
Specifications for 1000kg Electric High Lift Pallet Truck 1170mm x 680mm
  • Lowered Fork Height
    85mm
  • Fork Length
    1170mm
  • Lift Height
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome