2000kg Easy Roller Pallet Truck 1150mm x 540mm

Order Code: ZT1172296P

£899.99 Inc VAT (20%)


Description

The EasyRoller is a patented, ingenious pallet truck that utilizes the leverage gained from the trucks pulling handle and transfers the effort into motive power! If your pallet truck is fully laden it will be extremely difficult to move from stationery. The EasyRoller overcomes this issue. At the kick of a pedal, you can engage a direct sprocket drive which then allows the pumping action of the tiller handle to propel the truck either forwards or backwards with far less effort than would normally be required if the usual manual push was applied.

Capacity 2000Kg
Fork Length - 1150mm
Overall fork Width 540mm

Easy oscillation movements of the tiller reduces the operational forces to a minimum.
The function can be engaged in both directions.
If the mechanical drive is engaged in one direction, a brake function is applied into the other direction. In other words, it's braked on a slope if you let go!
Horizontal transportation of heavy loads becomes easier and safer.
Three position operational handle lever for lifting, transporting and lowering purposes.
Lower Position - to lower load, pull up on the finger tip control.
Neutral Position - to place finger tip control in this position during pulling the truck or load.
Lift Position - to raise load, push down on finger tip control, pump handle to raise the load.

See full description
Specifications for 2000kg Easy Roller Pallet Truck 1150mm x 540mm
  • Fork Length
    1150mm
  • Product Type
    Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome