2000kg Extra Long Pallet Truck 2000mm x 685mm

Order Code: ZT1172297P

£1,599.99 Inc VAT (20%)


Description

2000kg Heavy Duty Extra Long Pallet Truck
2000mm x 540mm
Long-life tandem nylon rollers and steer wheels as standard
Robust, world class proven hydraulics
Climber wheels
3 position trigger
Full bushing in key areas
Greasing points
Pressure relief value/overload valve
Self lubricating bushes
Sealed hydraulics
Exit/entry rollers
Lowered fork height: 85 mm
Raised fork height: 200 mm
Steering wheel dimensions: 200 x 50 mm
Single roller dimensions: 80 x 70 mm
Conforms to BSEN1757-2:2001

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome