24V Fully Electric Powered Pallet Truck, 1500kg Capacity

Order Code: ZT3490762S

£1,799.99 Inc VAT (20%)


Description

Electric lift and traction.Suitable for occasional light duty applications.Supplied with a single 24V/20Ah Li-Ion battery - typical running time 5.5h.Additional slot for carrying a spare battery.External 24V 4A charger included (max. 5h charge time) .On a 210mm dia. polyurethane tyred drive/steering wheel and 80mm dia. polyurethane tyred tandem load rollers.Forks 560 x 1150mm.

See full description
Specifications for 24V Fully Electric Powered Pallet Truck, 1500kg Capacity
  • Product Type
    Powered Pallet Truck
  • Wheel Type
    Polyurethane
  • Fork Dimensions
    560 x 1150mm
  • Load Capacity
    1500kg
  • Battery Type
    Li-Ion
  • Voltage
    24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome