2500kg Euro Pallet Truck with Single Nylon Rollers 1150mm x 540mm

Order Code: ZT1172291P

£599.99 Inc VAT (20%)


Description

Warrior Euro Pallet Truck with 1150mm x 540mm forks.

2500 Kg maximum capacity
Long-life single rollers and steer wheels - nylon
Climber wheels
3 position trigger
Full bushing in key areas
Greasing points
Pressure relief value/overload valve
Self lubricating bushes
Sealed hydraulics
Exit/entry rollers
Lowered fork height: 85 mm
Raised fork height: 200 mm
Fork dimensions: 1150mm x 540mm
Individual fork dimensions: 160 x 50 mm
Steering wheel dimensions: 200 x 50 mm
Roller dimensions: 80 x 93 mm
Conforms to BSEN1757-2:2001

See full description
Specifications for 2500kg Euro Pallet Truck with Single Nylon Rollers 1150mm x 540mm
  • Product Type
    Euro Pallet Truck
  • Lowered Fork Height
    85mm
  • Raised Fork Height
    200mm
  • Steering Wheel Dimensions
    200 mm x 50 mm
  • Fork Dimensions
    1150 mm x 540 mm
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome