Capacity kg: 2500. Colour: Green. Fork Blade Width mm: 160. Fork Height Lowered mm: 80. Fork Height Raised mm: 200. Fork Length mm: 1150. Fork Lowered Height mm: 80. Fork Raised Height mm: 200. Fork Width mm: 550. Height mm: 1521. Length mm: 1230. Material: Steel. Max. Fork Height mm: 200. No. of Rollers: 4. No. of Wheels: 2. Overall Height mm: 1521. Overall Length mm: 1230. Overall Width mm: 550. Raised Fork Height mm: 200. Roller Material: Nylon. Weight kg: 70. Wheel Diameter mm: 175. Wheel Type: Nylon. Width Over Forks mm: 550.