2500KG Pallet Truck With Rubber Front Wheels & Tandem Polyurethane Rear Rollers

Order Code: ZT3080976S

£529.99 Inc VAT (20%)


Description

Fork Length mm: 1150.
Fork Lowered Height mm: 84.
Fork Raised Height mm: 200.
Fork Width mm: 160.
Height mm: 1250.
Length mm: 1480.
Lowered Fork Height mm: 84.
Material: Steel.
Max. Fork Height mm: 200.
Max. Lift Height mm: 200.
Min. Lift Height mm: 84.
No. of Rollers: 4.
No. of Wheels: 2.
Overall Height mm: 1250.
Overall Length mm: 1480.
Overall Width mm: 540.
Raised Fork Height mm: 200.
Roller Material: Polyurethane.
Weight kg: 79.
Wheel Type: Rubber steering wheels, polyurethane rear rollers.
Width Over Forks mm: 540.Polyurethane or rubber steering wheels with tandem polyurethane rear rollers. Suitable for EURO, CHEP and UK sized pallets.

See full description
Specifications for 2500KG Pallet Truck With Rubber Front Wheels & Tandem Polyurethane Rear Rollers
  • Material
    Steel
  • Overall Width
    540mm
  • Overall Height
    1250mm
  • Roller Material
    Polyurethane
  • Fork Width
    160mm
  • Fork Length
    1150mm
  • Number of Wheels
    2
  • Height
    1250mm
  • Overall Length
    1480mm
  • Length
    1480mm
  • Max. Lift Height
    200mm
  • Max. Fork Height
    200mm
  • Lowered Fork Height
    84mm
  • Width Over Forks
    540mm
  • Fork Raised Height
    200mm
  • Weight
    79kg
  • Fork Lowered Height
    84mm
  • Raised Fork Height
    200mm
  • Minimum Lift Height
    84mm
  • Number of Rollers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome