2500kg Quick Lift Pallet Truck - 1000mm x 685mm

Order Code: ZT1172313P

£799.99 Inc VAT (20%)


Description

2500kg Quicklift Pallet Truck 1000mm x 685mm wide forks fitted with tandem Nylon Rollers.

Manually operated pallet truck fitted with a "Quicklift" pump unit, a feature that saves time and effort when "raising" the forks as they reach the pallet with the first pump and lift with the second

2500 Kg maximum capacity
Long-life tandem rollers
Fitted with Quicklift pump unit
Robust, world class proven hydraulics
Climber wheels
3 position trigger
Full bushing in key areas
Greasing points
Pressure relief value/overload valve
Self lubricating bushes
Sealed hydraulics
Exit/entry rollers
Lowered fork height: 85 mm
Raised fork height: 200 mm
Fork dimensions: 1150mm x 685mm
Individual fork dimensions: 160 x 50 mm
Steering wheel dimensions: 200 x 50 mm
Roller dimensions: 80 x 70 mm
Conforms to BSEN1757-2:2001
12 months ON SITE warranty
Colour can vary dependent upon stock

See full description
Specifications for 2500kg Quick Lift Pallet Truck - 1000mm x 685mm
  • Raised Fork Height
    200mm
  • Steering Wheel Dimensions
    200mm x 50mm
  • Fork Dimensions
    1000mm x 685mm
  • Lowered Fork Height
    85mm
  • Product Type
    Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome