AGILE PLUS Semi-Electric Pallet Truck, Max. Load 1200 Kg, QuickLift, Fork LxW 1150 X 525mm

Order Code: ZT2687488S

1150mm
£3,599.99 Inc VAT (20%)


Description

AGILE PLUS semi-electric pallet truck, max. load 1200 kg, QuickLift, fork LxW 1150 x 525 mm. Supplied = assembled. Lifting range = 85 - 200 mm. Fork length = 1150 mm. Fork width = 150 mm. Distance across forks = 525 mm. Length = 1600 mm. Width = 525 mm. Overall height = 1185 mm. Min. lifting speed = 8.85 mm/s. Max. lifting speed = 8.85 mm/s. Min. driving speed = 4.2 km/h. Max. driving speed = 5.3 km/h. Climbing performance with load = 5 %. Climbing performance without load = 15 %. Turning radius = 1382 mm. Thickness of fork prong = 55 mm. Battery = 36 V/12.8 Ah. Battery charger = HF 3 A battery charger. Working gangway for pallet length = 2063 mm. Fork roller material = polyurethane. Fork roller version = tandem. Fork roller diameter = 82 mm. Fork roller width = 60 mm. Steering wheel width = 40 mm. Steering wheel diameter = 200 mm. Travel motor = 2x0.25 kW. As compact as a standard pallet truck. Very light. Onboard computer. With QuickLift. Powerful battery. This semi-electrical pallet truck is only around 60 mm longer and 15 kg heavier than the comparable manual pallet truck made by the same manufacturer. This makes it the lightest and most compact unit in its class. It features QuickLift to save you time and energy. It features a patented drive system, with two motors in the non-marking drive wheels ensuring an optimal grip. The traction control helps prevent spinning, increases safety and minimises wear on the wheels. The more powerful 12.8 Ah replaceable lithium-ion battery features a battery management system and can be recharged at any time. Max. charging time 2 hours. Up to 3 hours of use. Universally suitable for all applications previously performed using the manual pallet truck. Ideal in warehouses, production areas or shipping. Also ideal for use with HGVs. Minimal turning radius, extremely lightweight and handy, good driving force. Maximum climbing capability at full load 5%. The fastest in its class With an electric/manual selector switch for precise parking. Electric brake - safety on inclined surfaces. External 3 A battery charger. Emergency stop, belly sensor and key switch to prevent unauthorised use. The onboard computer indicates the battery charge level as a percentage, along with the remaining operating time. Furthermore, the maximum speed can be preset to your natural walking pace. Onboard diagnostic system. The integrated counter for total operating hours and daily operating hours, total route and individual route counter will soon convince you of the benefits of this working aid.

See full description