Compact Semi-Electric Powered Pallet Truck with Weigh Scales

Order Code: ZT3492208S

£4,999.99 Inc VAT (20%)
£5,299.995.5% off


Description

Capacity 1200kg.Highly manoeuvrable electric drive truck with built-in 4-cell weigh scales.25mm 6-digit LCD, with lb/kg units, tare, unbalanced load and auto-off functionality (requires 4x AA batteries - not included) .0.5/1.0 kg/lb steps, with 0.05% accuracy.Equipped with a slim, removable 36V 12.8Ah Li-Ion battery housed in the handle.Twin-drive non-marking 200mm dia. rubber tyred traction/steering wheels.Key switch operation.Crawler speed switch for precise positioning in tight spaces, with a vertical tiller.Can be operated manually when low battery.2hr. fast charge.On-board computer with OLED displaying battery status, timers, speed & diagnostics.Outdoor IP54 rated.Driving speed 3.2 - 5.3km/h.Turning radius: 1450mm.Manual lift.Width over forks 555mm, length 1185mm.CE marked.N.B. Battery charger not included - available separately.It is recommended that this item is stored indoors in a dry secure area to optimise its lifetime use.

See full description
Specifications for Compact Semi-Electric Powered Pallet Truck with Weigh Scales
  • Load Capacity
    1200kg
  • Wheel Diameter
    200mm
  • Product Type
    Pallet Truck
  • Wheel Type
    Rubber Tyred
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome