Electric Lifting Trolley, Max. Load 1200 Kg, Fork Dimensions LxW 1150 X 520mm

Order Code: ZT2719630S

£6,199.99 Inc VAT (20%)


Description

Electric lifting trolley, max. load 1200 kg, fork dimensions LxW 1150 x 520 mm. Supplied = assembled. Lifting range = 85 - 200 mm. Fork length = 1150 mm. Fork width = 150 mm. Distance across forks = 520 mm. Length = 1510 mm. Width = 520 mm. Overall height = 1345 mm. Min. lifting speed = 0.03 m/s. Max. lifting speed = 0.04 m/s. Min. driving speed = 4.3 km/h. Max. driving speed = 4.8 km/h. Climbing performance with load = 10 %. Climbing performance without load = 25 %. Turning radius = 1268 mm. Thickness of fork prong = 55 mm. Battery = 2x12 V/60 Ah. Battery charger = 8 A impulse charger. Working gangway for pallet length = 2120 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 82 mm. Fork roller width = 82 mm. Steering wheel width = 50 mm. Steering wheel diameter = 186 mm. European product with high quality standard. Maintenance free AGM batteries. Operates for approx 2 - 3 hours. For easy use in tight spaces. Especially easy to handle. Smaller turning radius and dimensions comparable with a pallet truck. Spring loaded rollers at the side. Energy saving MOS-FET drive control with proportional speed regulation. Creep speed possible with drawbar in upright position. With horn, emergency stop switch and all-round foot protection. Maintenance free AGM batteries ensure operation for 2 - 3 hours or a multiple service life compared to standard batteries. Safety steering unit with ergonomic controls Direction controller in butterfly design for sensitive, stepless start-up and stop. Raising and lowering activated on the drawbar handle. LED display for battery status. Button for horn. Security key to protect the driver. Changes direction when counterpressure is applied. Other lifting trolleys on request - Fork lengths 800 or 1000 mm - Lifting truck with scales - Larger models - also with operator platform - Inverter charger for trucks

See full description
Specifications for Electric Lifting Trolley, Max. Load 1200 Kg, Fork Dimensions LxW 1150 X 520mm
  • Roller Material
    Polyurethane
  • Roller Diameter (D)
    82mm
  • Wheel Width
    50mm
  • Adjustable Height Range
    85 - 200mm
  • Distance Across Forks
    520mm
  • Supplied
    Assembled
  • Fork Roller Width
    82mm
  • Fork Length
    1150mm
  • Fork Width
    150mm
  • Turning Radius
    1268mm
  • Fork Roller Type
    Single
  • Steering Wheel Width
    50mm
  • Width
    520mm
  • Overall Height
    1345mm
  • Length
    1510mm
  • Driving Speed
    4.8 Km/H
  • Thickness of Fork Prong
    55mm
  • Battery
    2x12 V / 60 Ah
  • Lifting Range
    85 - 200mm
  • Steering Wheel Diameter
    186mm
  • Lifting Speed
    0.04 M/S
  • Battery Charger
    8 A Impulse Charger
  • Climbing Performance With Load
    0.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome