Electric Pallet Truck E15, Max. Load 1500 Kg, Fork Dimensions LxW 1150 X 550mm

Order Code: ZT2677644S

£3,599.99 Inc VAT (20%)


Description

Electric pallet truck E15, max. load 1500 kg, fork dimensions LxW 1150 x 550 mm. Supplied = assembled. Lifting range = 80 - 190 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 550 mm. Length = 1651 mm. Width = 550 mm. Overall height = 1300 mm. Min. lifting speed = 35 mm/s. Max. lifting speed = 43 mm/s. Min. driving speed = 4.8 km/h. Max. driving speed = 5 km/h. Climbing performance with load = 8 %. Climbing performance without load = 20 %. Turning radius = 1494 mm. Thickness of fork prong = 45 mm. Battery = 48 V/20 Ah. Battery charger = 6 A impulse charger. Working gangway for pallet length = 1900 mm. Fork roller material = polyurethane. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Steering wheel width = 75 mm. Steering wheel diameter = 250 mm. Travel motor = 0.65 kW. Electric lift and drive. Lithium interchangeable battery 48 V/20 Ah - maintenance free. Charging time max. 3 hours. The electric pallet truck E15 is the worthy successor to the classic pallet truck. It combines its robustness and flexibility with modern drive and lifting technology with similar dimensions. Little physical effort is required from operators, thereby protecting their backs and joints, reducing sickness levels and increasing productivity. The maintenance free lithium-ion battery can be swapped in a flash, therefore also enabling multiple shift operation. External charger. Interim recharging of the innovative 48 V/20 Ah battery possible at any time. Short charging time of 3 hours. Can be used for up to 6 hours on one battery. Long service life. Application: in multiple shift operation, warehouses and branches, on lorries, for long routes and frequent lifting. High torque drive motor for excellent climbing capability on ramps and reinforced brake. Maintenance free and brushless motor integrated in the drive wheel. Maintenance free battery. Service-friendly construction. Steel protection bar on the motor and in front of the battery. Operation: butterfly switches designed for left and right handed operators for infinitely adjustable speed control. Forwards and backwards travel. Lift/lower switches in the centre. Horn. Time for something new - a new era for backs and joints. Why not buy now

See full description
Specifications for Electric Pallet Truck E15, Max. Load 1500 Kg, Fork Dimensions LxW 1150 X 550mm
  • Supplied
    Assembled
  • Roller Diameter (D)
    80mm
  • Roller Material
    Polyurethane
  • Adjustable Height Range
    80 - 190mm
  • Wheel Width
    75mm
  • Fork Roller Width
    70mm
  • Fork Length
    1150mm
  • Fork Width
    160mm
  • Turning Radius
    1494mm
  • Distance Across Forks
    550mm
  • Fork Roller Type
    Tandem
  • Steering Wheel Width
    75mm
  • Width
    550mm
  • Length
    1651mm
  • Overall Height
    1300mm
  • Battery Charger
    6 A Impulse Charger
  • Thickness of Fork Prong
    45mm
  • Lifting Range
    80 - 190mm
  • Travel Motor
    0.65kg/mm
  • Battery
    48 V / 20 Ah
  • Lifting Speed
    43mm/s
  • Driving Speed
    5 Km/H
  • Steering Wheel Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome