Electric Pallet Truck, Max. Load 1500 Kg, Fork Length 1150mm, 65 Ah Gel Battery

Order Code: ZT2688429S

£4,599.99 Inc VAT (20%)


Description

Electric pallet truck, max. load 1500 kg, fork length 1150 mm, 65 Ah gel battery. Supplied = assembled. Lifting range = 80 - 195 mm. Fork length = 1150 mm. Fork width = 150 mm. Distance across forks = 560 mm. Length = 1608 mm. Width = 560 mm. Overall height = 1320 mm. Min. lifting speed = 27 mm/s. Max. lifting speed = 34 mm/s. Min. driving speed = 4.0 km/h. Max. driving speed = 4.5 km/h. Climbing performance with load = 5 %. Climbing performance without load = 16 %. Turning radius = 1436 mm. Thickness of fork prong = 50 mm. Battery = 2x12 V/65 Ah. Battery charger = 24 V/8 A. Working gangway for pallet length = 1890 mm. Fork roller material = polyurethane. Fork roller version = tandem. Fork roller diameter = 78 mm. Fork roller width = 60 mm. Steering wheel width = 210 mm. Steering wheel diameter = 70 mm. Travel motor = 0.65 kW. Fully electric pallet truck. Economical entry level model. Low weight. This electric fork lift truck is a reliable and inexpensive entry level model, made possible by using simple, reliable and tried-and-tested technical components that are also cost-effective to purchase. This electric pallet truck is therefore the ideal entry level model. Within the electric pallet truck sector it convinces with its low price and great performance data. With a max. load of 1500 kg, the robust electric pallet truck can lift almost all pallets. The biggest advantage is, however, its low weight of just 190 kg. This makes it the optimal electric pallet truck for heavy goods vehicles. Perfect for HGVs and confined spaces The electric pallet truck not only has a low dead weight, it has compact dimensions that also provide particularly good handling in confined spaces. Operation has been designed to be particularly user friendly, allowing the electric pallet truck to be used efficiently after just a short period of time. This makes it an outstanding aid for loading an HGV. Gel battery The electric pallet truck is equipped with an effective gel battery and an integrated battery charger, offering its user maximum flexibility. One advantage of gel batteries is that they provide greater protection from vibrations than conventional batteries do. The encapsulated design also makes handling easier and improves safety. The user need not fear any leakage from an intact gel battery. Energy saving and maintenance friendly A DC drive saves energy and familiar and tried-and-tested components make it extremely maintenance friendly.Furthermore, the ergonomic and modular design ensures this fast helper makes work pleasant and safe.

See full description
Specifications for Electric Pallet Truck, Max. Load 1500 Kg, Fork Length 1150mm, 65 Ah Gel Battery
  • Supplied
    Assembled
  • Wheel Width
    210mm
  • Adjustable Height Range
    80 - 195mm
  • Roller Diameter (D)
    78mm
  • Roller Material
    Polyurethane
  • Fork Length
    1150mm
  • Distance Across Forks
    560mm
  • Fork Roller Width
    60mm
  • Turning Radius
    1436mm
  • Fork Width
    150mm
  • Steering Wheel Width
    210mm
  • Fork Roller Type
    Tandem
  • Overall Height
    1320mm
  • Length
    1608mm
  • Width
    560mm
  • Lifting Range
    80 - 195mm
  • Thickness of Fork Prong
    50mm
  • Battery
    2x12 V / 65 Ah
  • Lifting Speed
    34mm/s
  • Steering Wheel Diameter
    70mm
  • Travel Motor
    0.65kg/mm
  • Driving Speed
    4.5 Km/H
  • Battery Charger
    24 V / 8 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome