EVO Pallet Truck - Polyurethane Steering Wheels With Aluminium Core - Fork Length 800mm, Tandem Fork Rollers

Order Code: ZT2696553S

£999.99 Inc VAT (20%)


Description

EVO pallet truck, polyurethane steering wheels with aluminium core, fork length 800 mm, tandem fork rollers. Supplied = assembled. Max. load = 2500 kg. Load centre = 400 mm. Lifting range = 85 -200 mm. Length = 1200 mm. Width = 525 mm. Height = 1185 mm. Fork length = 800 mm. Fork width = 150 mm. Distance across forks = 525 mm. Steering radius = 205 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 45 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Fork roller width = 60 mm. Product type = pallet trucks. Colour = green. Finish = powder coated. Drawbar height = 1185 mm. Wheel bearing = ball bearing. Fittings = entry rollers, exit rollers. Max. load 2500 kg. With entry and exit rollers - Euro pallets can be accessed from the short side or long side. Proportional valve for gentle lowering. A top class range of pallet trucks. Run easily and quietly. Single or tandem fork rollers. Extremely reliable even in the toughest environments. Multiple reinforcements on frame and forks. Cast iron lifting joints. Closed, compact hydraulics with proportional valve for gentle lowering of the fork in the aluminium housing. Durable pump mechanism. No protruding parts which could cause accidents. All parts can be replaced individually. Ergonomic 3D pump and drawbar with multi-functional handle for lifting - transporting - lowering. Encapsulated bearings with permanent lubrication. Positioning rollers in the fork tips facilitate lateral entry into pallets and crossing over door thresholds. Powder coated in attractive, custom green colour. Polyurethane wheels Shock and vibration absorbent, hardwearing, non-marking. Particularly suitable for delicate floors.

See full description
Specifications for EVO Pallet Truck - Polyurethane Steering Wheels With Aluminium Core - Fork Length 800mm, Tandem Fork Rollers
  • Finish
    Powder-coated
  • Load Capacity
    2500kg
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Colour
    Green
  • Wheel Bearing
    Ball Bearing
  • Roller Diameter (D)
    82mm
  • Wheel Width
    45mm
  • Adjustable Height Range
    85 -200mm
  • Roller Material
    Polyurethane
  • Wheel Material
    Polyurethane
  • Turning Radius
    205 °
  • Fork Roller Width
    60mm
  • Drawbar Height
    1185mm
  • Distance Across Forks
    525mm
  • Fork Length
    800mm
  • Fork Width
    150mm
  • Fork Roller Type
    Tandem
  • Load Centre
    400mm
  • Steering Wheel Material
    Polyurethane
  • Steering Wheel Width
    45mm
  • Width
    525mm
  • Height
    1185mm
  • Length
    1200mm
  • Steering Wheel Diameter
    200mm
  • Fittings
    Entry Rollers, Exit Rollers
  • Lifting Range
    85 -200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome