EVO Pallet Truck - Solid Rubber Steering Wheels With Aluminium Core - Fork Length 1150mm, Tandem Fork Rollers

Order Code: ZT2696632S

£939.99 Inc VAT (20%)


Description

EVO pallet truck, solid rubber steering wheels with aluminium core, fork length 1150 mm, tandem fork rollers. Supplied = assembled. Max. load = 2500 kg. Load centre = 600 mm. Lifting range = 85 -200 mm. Length = 1550 mm. Width = 525 mm. Height = 1185 mm. Fork length = 1150 mm. Fork width = 150 mm. Distance across forks = 525 mm. Steering radius = 205 °. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 55 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Fork roller width = 60 mm. Product type = pallet trucks. Colour = green. Finish = powder coated. Drawbar height = 1185 mm. Wheel bearing = ball bearing. Fittings = entry rollers, exit rollers. Max. load 2500 kg. With entry and exit rollers - Euro pallets can be accessed from the short side or long side. Proportional valve for gentle lowering. A top class range of pallet trucks. Run easily and quietly. Single or tandem fork rollers. Extremely reliable even in the toughest environments. Multiple reinforcements on frame and forks. Cast iron lifting joints. Closed, compact hydraulics with proportional valve for gentle lowering of the fork in the aluminium housing. Durable pump mechanism. No protruding parts which could cause accidents. All parts can be replaced individually. Ergonomic 3D pump and drawbar with multi-functional handle for lifting - transporting - lowering. Encapsulated bearings with permanent lubrication. Positioning rollers in the fork tips facilitate lateral entry into pallets and crossing over door thresholds. Powder coated in attractive, custom green colour. Wheels Solid rubber Non-marking, ideal for smooth and rough floors. Quiet running, extremely durable, cannot be cut by metal chippings. Polyurethane Shock and vibration absorbent, hardwearing, non-marking. Particularly suitable for delicate floors.

See full description
Specifications for EVO Pallet Truck - Solid Rubber Steering Wheels With Aluminium Core - Fork Length 1150mm, Tandem Fork Rollers
  • Supplied
    Assembled
  • Load Capacity
    2500kg
  • Finish
    Powder-coated
  • Product Type
    Pallet Trucks
  • Colour
    Green
  • Wheel Bearing
    Ball Bearing
  • Adjustable Height Range
    85 -200mm
  • Wheel Width
    55mm
  • Roller Diameter (D)
    82mm
  • Roller Material
    Polyurethane
  • Wheel Material
    Solid Rubber
  • Fork Roller Width
    60mm
  • Drawbar Height
    1185mm
  • Fork Length
    1150mm
  • Turning Radius
    205 °
  • Distance Across Forks
    525mm
  • Fork Width
    150mm
  • Fork Roller Type
    Tandem
  • Steering Wheel Material
    Solid Rubber
  • Steering Wheel Width
    55mm
  • Load Centre
    600mm
  • Width
    525mm
  • Height
    1185mm
  • Length
    1550mm
  • Lifting Range
    85 -200mm
  • Fittings
    Entry Rollers, Exit Rollers
  • Steering Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome