Exclusive Slingsby 2.5 Tonne Pallet Truck

Order Code: ZT3079172S

£359.99 Inc VAT (20%)


Description

Capacity kg: 2500.
Colour: Green.
Fork Blade Width mm: 160.
Fork Height Lowered mm: 80.
Fork Height Raised mm: 200.
Fork Length mm: 1150.
Fork Lowered Height mm: 80.
Fork Raised Height mm: 200.
Fork Width mm: 550.
Height mm: 1521.
Length mm: 1230.
Material: Steel.
Max. Fork Height mm: 200.
No. of Rollers: 4.
No. of Wheels: 2.
Overall Height mm: 1521.
Overall Length mm: 1230.
Overall Width mm: 550.
Raised Fork Height mm: 200.
Roller Material: Nylon.
Weight kg: 70.
Wheel Diameter mm: 175.
Wheel Type: Nylon.
Width Over Forks mm: 550.Capacity 2500kg. Heavy duty construction, with a 2 year guarantee. Tough powder coated paint finish. Low maintenance sealed hydraulic pump unit. 3 position lever for lifting, transporting and lowering. On 175mm dia. nylon steering wheels, and 80mm dia. tandem nylon rear rollers. Fork length: 1150mm. Width over forks: 550mm. Suitable for Euro, CHEP and UK sized pallets. Fork height: 80mm (lowered) , 200mm (raised) Fork width: 160mm. Colour: Green chassis, black handle.

See full description
Specifications for Exclusive Slingsby 2.5 Tonne Pallet Truck
  • Material
    Steel
  • Colour
    Green
  • Overall Height
    1521mm
  • Overall Width
    550mm
  • Capacity
    2500kg
  • Roller Material
    Nylon
  • Fork Length
    1150mm
  • Fork Width
    550mm
  • Number of Wheels
    2
  • Overall Length
    1230mm
  • Wheel Diameter
    175mm
  • Height
    1521mm
  • Length
    1230mm
  • Wheel Type
    Nylon
  • Weight
    70kg
  • Max. Fork Height
    200mm
  • Raised Fork Height
    200mm
  • Fork Lowered Height
    80mm
  • Fork Raised Height
    200mm
  • Width Over Forks
    550mm
  • Fork Height Lowered
    80mm
  • Fork Height Raised
    200mm
  • Fork Blade Width
    160mm
  • Number of Rollers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome