Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Pallet Trucks
Front Nylon Wheel for 2500kg Pallet Truck
By Workshop
Order Code:
ZT1200097S
£12.99
Inc VAT (20%)
£14.99
13% off
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/storage-and-handling/pallet-trucks/front-nylon-wheel-for-2500kg-pallet-truck/p/ZT1200097S
Add to quotation
Schedule an order and save 5%
View all Pallet Trucks
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for Front Nylon Wheel for 2500kg Pallet Truck
Product Type
Wheel
Wheel Material
Nylon
Tyre Material
Nylon
Pneumatic Wheel
No
Braked
Unbraked
Applications
Pallet Truck
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome