GS 25 Pallet Truck - Solid Rubber Steering Wheels/PU Fork Rollers - Fork Length 800mm, Tandem Fork Rollers

Order Code: ZT2696053S

£939.99 Inc VAT (20%)


Description

GS 25 pallet truck, solid rubber steering wheels/PU fork rollers, fork length 800 mm, tandem fork rollers. Supplied = assembled. Max. load = 2500 kg. Load centre = 400 mm. Lifting range = 85 -200 mm. Length = 1200 mm. Width = 525 mm. Height = 1185 mm. Fork length = 800 mm. Fork width = 525 mm. Distance across forks = 525 mm. Steering radius = 205 °. Steering wheel material = solid rubber. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 55 mm. Fork roller version = tandem. Fork roller diameter = 82 mm. Fork roller width = 60 mm. Product type = pallet trucks. Colour = green. Finish = powder coated. Drawbar height = 1185 mm. Wheel bearing = ball bearing. Fittings = entry rollers, exit rollers. Made in Italy. Robust and reliable. Reliable availability of spare parts. The GS 25 sets a new standard in pallet trucks with an increased load bearing capacity. Because the company that designs it also produces it, the product has been perfected over the years. A very high level of integration at the Italian factory guarantees the best possible quality.

See full description
Specifications for GS 25 Pallet Truck - Solid Rubber Steering Wheels/PU Fork Rollers - Fork Length 800mm, Tandem Fork Rollers
  • Colour
    Green
  • Finish
    Powder-coated
  • Load Capacity
    2500kg
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Roller Material
    Polyurethane
  • Wheel Width
    55mm
  • Wheel Material
    Solid Rubber
  • Roller Diameter (D)
    82mm
  • Adjustable Height Range
    85 -200mm
  • Turning Radius
    205 °
  • Drawbar Height
    1185mm
  • Fork Width
    525mm
  • Fork Length
    800mm
  • Distance Across Forks
    525mm
  • Fork Roller Width
    60mm
  • Fork Roller Type
    Tandem
  • Load Centre
    400mm
  • Steering Wheel Material
    Solid Rubber
  • Steering Wheel Width
    55mm
  • Height
    1185mm
  • Width
    525mm
  • Length
    1200mm
  • Fittings
    Entry Rollers, Exit Rollers
  • Steering Wheel Diameter
    200mm
  • Lifting Range
    85 -200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome