Hand Pallet Truck Scale

Order Code: ZT3489201S

£2,499.99 Inc VAT (20%)


Description

Shock and vibration resistant.Quick lift pump action.Water tight for outdoor use.Low power consumption.Power supply 4 x 1.5V AA batteries.For checking incoming goods and shipping weights.Automatic and manaul zero correction.Weiging capacity 2000kg x 1kg graduation.Max. tolerance of 0.1% of the load lifted.Mounted on rubber tyred steering wheels and tandem polyurethave rear rollers.Fork length x width - 1150 x 555mm.Min/max fork height - 85/200mm.Weight 104kg.CE marked.

See full description
Specifications for Hand Pallet Truck Scale
  • Weight
    104kg
  • Product Type
    Pallet Truck Scale
  • Wheel Type
    Rubber
  • Fork Width
    555mm
  • Fork Length
    1150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome