Heavy Duty Pallet Truck, Max. Load 5000 Kg, Solid, Reinforced

Order Code: ZT2734752S

£4,499.99 Inc VAT (20%)


Description

Heavy duty pallet truck, max. load 5000 kg, solid, reinforced. Supplied = assembled. Max. load = 5000 kg. Load centre = 600 mm. Lifting range = 90 - 200 mm. Length = 1565 mm. Fork length = 1150 mm. Fork width = 210 mm. Distance across forks = 580 mm. Steering radius = 210 °. Steering wheel material = steel. Fork roller material = steel. Steering wheel diameter = 200 mm. Steering wheel width = 60 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Material = steel. Product type = pallet trucks. Colour = light blue RAL 5012. Finish = powder coated. Drawbar height = 80 mm. Wheel bearing = ball bearing. Ideal for transporting heavy loads or machines. Steering wheels and tandem fork rollers made of steel. Reinforced forks and frame components. High performance hydraulic pump with pressure relief valve for a long service life. Measured, precise lowering using lever. Lubrication nipple for easy maintenance. The most powerful fork pallet truck in the product range. Max. load of 5000 kg. The device is therefore suitable for transporting machinery and heavy loads. The pallet truck can nonetheless be moved manually. The steel rollers give the device a high load bearing capacity.

See full description
Specifications for Heavy Duty Pallet Truck, Max. Load 5000 Kg, Solid, Reinforced
  • Colour
    Light Green
  • Material
    Steel
  • Product Type
    Pallet Trucks
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Load Capacity
    5000kg
  • Wheel Bearing
    Ball Bearing
  • Roller Diameter (D)
    80mm
  • Wheel Width
    60mm
  • Adjustable Height Range
    90 - 200mm
  • Wheel Material
    Steel
  • Roller Material
    Steel
  • Turning Radius
    210 °
  • Fork Length
    1150mm
  • Drawbar Height
    80mm
  • Fork Roller Width
    70mm
  • Fork Width
    210mm
  • Distance Across Forks
    580mm
  • Load Centre
    600mm
  • Steering Wheel Width
    60mm
  • Steering Wheel Material
    Steel
  • Fork Roller Type
    Tandem
  • Length
    1565mm
  • Lifting Range
    90 - 200mm
  • Steering Wheel Diameter
    200mm