High-lift Pallet Truck Electro-Hydraulic Fork Length 1150 mm Max. Load 1000 Kg Battery 12 V/50 Ah

Order Code: ZT4132480S

£5,199.99 Inc VAT (20%)


Description

High-lift pallet truck, electro-hydraulic, fork length 1150 mm, max. load 1000 kg, battery 12 V/50 Ah. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = electro-hydraulic, 12 V. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 540 mm. Length = 1690 mm. Width = 540 mm. Height = 1300 mm. Steering radius = 180 °. Mobile up to lifting height = 400 mm. Steering wheel material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 50 mm. Colour = green. Finish = powder coated. Battery = 12 V/50 Ah. Lift, move and deliver loads up to 1000 kg. Work at an ideal height. Due to the reduced weight and excellent manoeuvrability, this universal truck can be used for transport tasks, putting parts into and out of storage, supplying assembly lines and much more. Up to a height of 400 mm, the devices can be easily moved with load. Furthermore, the stabilisers that come as standard ensure a stable footing. Compact design due to telescopic cylinder. Self-lubricating scissor bearing. Available to choose from: models with maintenance free 50 Ah AGM battery with an extended battery life, or with 60 Ah starter battery for less intensive use. External 6 A impulse charger included in delivery. Lifts smoothly and quickly, prevents physical straining. High quality powder coating in attractive, custom green colour.

See full description
Specifications for High-lift Pallet Truck Electro-Hydraulic Fork Length 1150 mm Max. Load 1000 Kg Battery 12 V/50 Ah
  • Fork Width
    160mm
  • Length
    1690mm
  • Steering Wheel Diameter
    200mm
  • Colour
    Green
  • Fork Length
    1150mm
  • Product Type
    High-lift Pallet Truck
  • Finish
    Powder coat
  • Steering Wheel Width
    50mm
  • Steering Wheel Material
    Polyurethane
  • Height
    1300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome