High-lift Pallet Truck, Electro-Hydraulic, Fork Length 1500mm, Max. Load 1000 Kg

Order Code: ZT2696938S

£7,299.99 Inc VAT (20%)


Description

High-lift pallet truck, electro-hydraulic, fork length 1500 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = electro-hydraulic, 12 V. Fork length = 1500 mm. Fork width = 160 mm. Distance across forks = 540 mm. Length = 2065 mm. Width = 540 mm. Height = 1300 mm. Steering radius = 180 °. Mobile up to lifting height = 400 mm. Steering wheel material = solid rubber. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 50 mm. Product type = high-lift pallet trucks. Colour = green. Finish = powder coated. Load centre = 750 mm. Turning radius = 1916 mm. Lift, move and deliver loads up to 1000 kg. Work at an ideal height. Due to the reduced weight and excellent manoeuvrability, this universal truck can be used for transport tasks, putting parts into and out of storage, supplying assembly lines and much more. Up to a height of 400 mm, the devices can be easily moved with load. Furthermore, the stabilisers that come as standard ensure a stable footing. Compact design due to telescopic cylinder. Self-lubricating scissor bearing. Available to choose from: models with maintenance free 50 Ah AGM battery with an extended battery life, or with 60 Ah starter battery for less intensive use. External 6 A impulse charger included in delivery. Lifts smoothly and quickly, prevents physical straining. High quality powder coating in attractive, custom green colour.

See full description
Specifications for High-lift Pallet Truck, Electro-Hydraulic, Fork Length 1500mm, Max. Load 1000 Kg
  • Colour
    Green
  • Product Type
    High-Lift Pallet Trucks
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Adjustable Height Range
    85 - 800mm
  • Roller Material
    Polyurethane
  • Wheel Width
    50mm
  • Roller Diameter (D)
    80mm
  • Wheel Material
    Solid Rubber
  • Distance Across Forks
    540mm
  • Fork Width
    160mm
  • Fork Length
    1500mm
  • Turning Radius
    1916mm
    180 °
  • Fork Roller Width
    50mm
  • Fork Roller Type
    Single
  • Steering Wheel Material
    Solid Rubber
  • Steering Wheel Width
    50mm
  • Load Centre
    750mm
  • Height
    1300mm
  • Width
    540mm
  • Length
    2065mm
  • Steering Wheel Diameter
    200mm
  • Mobile Up To Lifting Height
    400mm
  • Lifting Range
    85 - 800mm
  • Lift Drive
    Electro-Hydraulic, 12 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome