High-lift Pallet Truck - Electro-Hydraulic With Level Adjustment - Fork Length 1500mm, Max. Load 1000 Kg

Order Code: ZT2696970S

£9,999.99 Inc VAT (20%)


Description

High-lift pallet truck, electro-hydraulic with level adjustment, fork length 1500 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = electro-hydraulic, 12 V. Fork length = 1500 mm. Fork width = 160 mm. Distance across forks = 540 mm. Length = 2065 mm. Width = 560 mm. Height = 1300 mm. Steering radius = 180 °. Mobile up to lifting height = 400 mm. Steering wheel material = solid rubber. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 50 mm. Product type = high-lift pallet trucks. Colour = green. Finish = powder coated. Load centre = 750 mm. Turning radius = 1916 mm. Lift, move and deliver loads up to 1000 kg. Work at an ideal height. Due to the reduced weight and excellent manoeuvrability, this universal truck can be used for transport tasks, putting parts into and out of storage, supplying assembly lines and much more. Up to a height of 400 mm, the devices can be easily moved with load. Furthermore, the stabilisers that come as standard ensure a stable footing. Compact design due to telescopic cylinder. Self-lubricating scissor bearing. Precise automatic and adjustable height correction for loading and unloading. Keeps goods at constant working height set by the user. For working comfortably, relieves strain on the back and prevents absence. High quality powder coating in attractive, custom green colour. Height adjustable feet Controlled using sensors, the height is automatically adjusted to the working height set by the user. Audible signal for all fork movements.

See full description