High-lift Pallet Truck - Electro-Hydraulic With Level Adjustment - Fork Length 2000mm, Max. Load 1000 Kg

Order Code: ZT2697073S

£9,999.99 Inc VAT (20%)


Description

High-lift pallet truck, electro-hydraulic with level adjustment, fork length 2000 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = electro-hydraulic, 12 V. Fork length = 2000 mm. Fork width = 160 mm. Distance across forks = 540 mm. Length = 2540 mm. Width = 560 mm. Height = 1300 mm. Steering radius = 180 °. Mobile up to lifting height = 400 mm. Steering wheel material = solid rubber. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 50 mm. Product type = high-lift pallet trucks. Colour = green. Finish = powder coated. Load centre = 1000 mm. Turning radius = 2391 mm. Lift, move and deliver loads up to 1000 kg. Work at an ideal height. Due to the reduced weight and excellent manoeuvrability, this universal truck can be used for transport tasks, putting parts into and out of storage, supplying assembly lines and much more. Up to a height of 400 mm, the devices can be easily moved with load. Furthermore, the stabilisers that come as standard ensure a stable footing. Compact design due to telescopic cylinder. Self-lubricating scissor bearing. Precise automatic and adjustable height correction for loading and unloading. Keeps goods at constant working height set by the user. For working comfortably, relieves strain on the back and prevents absence. High quality powder coating in attractive, custom green colour. Height adjustable feet Controlled using sensors, the height is automatically adjusted to the working height set by the user. Audible signal for all fork movements.

See full description
Specifications for High-lift Pallet Truck - Electro-Hydraulic With Level Adjustment - Fork Length 2000mm, Max. Load 1000 Kg
  • Colour
    Green
  • Product Type
    High-Lift Pallet Trucks
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Wheel Width
    50mm
  • Roller Material
    Polyurethane
  • Roller Diameter (D)
    80mm
  • Wheel Material
    Solid Rubber
  • Adjustable Height Range
    85 - 800mm
  • Fork Roller Width
    50mm
  • Turning Radius
    180 °
    2391mm
  • Fork Length
    2000mm
  • Fork Width
    160mm
  • Distance Across Forks
    540mm
  • Fork Roller Type
    Single
  • Steering Wheel Material
    Solid Rubber
  • Steering Wheel Width
    50mm
  • Load Centre
    1000mm
  • Height
    1300mm
  • Width
    560mm
  • Length
    2540mm
  • Mobile Up To Lifting Height
    400mm
  • Lifting Range
    85 - 800mm
  • Lift Drive
    Electro-Hydraulic, 12 V
  • Steering Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome