High-lift Pallet Truck, Manual Hydraulics, Fork Length 1140mm, Max. Load 1000 Kg

Order Code: ZT2740567S

£1,499.99 Inc VAT (20%)


Description

High-lift pallet truck, manual hydraulics, fork length 1140 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = manual hydraulics. Fork length = 1140 mm. Fork width = 162 mm. Distance across forks = 520 mm. Length = 1475 mm. Width = 520 mm. Height = 1260 mm. Steering radius = 180 °. Mobile up to lifting height = 400 mm. Lift per pump stroke with QuickLift = 25 mm. Lift per pump stroke = 10 mm. Steering wheel material = polyurethane. Steering wheel diameter = 150 mm. Steering wheel width = 40 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 75 mm. Fork roller width = 50 mm. Product type = high-lift pallet trucks. Colour = signal red RAL 3001. Finish = powder coated. Lift, move and deploy loads. Work at an ideal height. QuickLift. With manual hydraulic lift. Powder coated in signal red RAL 3001. All models with QuickLift to save time and energy. QuickLift fast lifting is active for loads up to 100 kg. Light loads are lifted quickly. Heavier loads are raised more slowly, but with minimal effort. Automatic control of the lowering speed. The device is protected by an overload pressure valve. Additional supports for safety when forks are lifted. Polyurethane wheels. All models can also be used as a standard pallet truck.

See full description
Specifications for High-lift Pallet Truck, Manual Hydraulics, Fork Length 1140mm, Max. Load 1000 Kg
  • Colour
    Ruby Red
  • Product Type
    High-Lift Pallet Trucks
  • Load Capacity
    1000kg
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Roller Material
    Polyurethane
  • Wheel Width
    40mm
  • Wheel Material
    Polyurethane
  • Adjustable Height Range
    85 - 800mm
  • Roller Diameter (D)
    75mm
  • Distance Across Forks
    520mm
  • Fork Width
    162mm
  • Turning Radius
    180 °
  • Fork Roller Width
    50mm
  • Fork Length
    1140mm
  • Lift per Pump Stroke
    10mm
  • Steering Wheel Width
    40mm
  • Fork Roller Type
    Single
  • Steering Wheel Material
    Polyurethane
  • Length
    1475mm
  • Width
    520mm
  • Height
    1260mm
  • Steering Wheel Diameter
    150mm
  • Lifting Range
    85 - 800mm
  • Mobile Up To Lifting Height
    400mm
  • Lift Drive
    Manual Hydraulics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome