High-lift Pallet Truck, Manual Hydraulics, Fork Length 1800mm, Max. Load 1000 Kg

Order Code: ZT2695042S

1800mm
£4,499.99 Inc VAT (20%)


Description

High-lift pallet truck, manual hydraulics, fork length 1800 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = manual hydraulics. Fork length = 1800 mm. Fork width = 160 mm. Distance across forks = 540 mm. Length = 2176 mm. Width = 540 mm. Height = 1250 mm. Steering radius = 205 °. Mobile up to lifting height = 400 mm. Lift per pump stroke with QuickLift = 23.83 mm. Lift per pump stroke = 11.53 mm. Steering wheel material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 45 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 50 mm. Product type = high-lift pallet trucks. Colour = green. Finish = powder coated. Load centre = 900 mm. Turning radius = 2022 mm. Lift, move and deliver loads up to 1000 kg. Work at an ideal height. QuickLift. Due to the reduced weight and excellent manoeuvrability, this universal truck can be used for transport tasks, putting parts into and out of storage, supplying assembly lines and much more. Up to a height of 400 mm, the devices can be easily moved with load. Furthermore, the stabilisers that come as standard ensure a stable footing. Compact design due to telescopic cylinder. Self-lubricating scissor bearing. QuickLift function active for quick lifting of a load of up to 110 kg. Unit protected from overloading by an overload pressure valve. Precise control of the lowering speed. High quality powder coating in attractive, custom green colour.

See full description