High-lift Pallet Truck, Manual Hydraulics, Fork Length 2000mm, Max. Load 1000 Kg

Order Code: ZT2695057S

£4,999.99 Inc VAT (20%)


Description

High-lift pallet truck, manual hydraulics, fork length 2000 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 85 - 800 mm. Lift drive = manual hydraulics. Fork length = 2000 mm. Fork width = 160 mm. Distance across forks = 540 mm. Length = 2376 mm. Width = 540 mm. Height = 1250 mm. Steering radius = 205 °. Mobile up to lifting height = 400 mm. Lift per pump stroke with QuickLift = 23.83 mm. Lift per pump stroke = 11.53 mm. Steering wheel material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 45 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 80 mm. Fork roller width = 50 mm. Product type = high-lift pallet trucks. Colour = green. Finish = powder coated. Load centre = 1000 mm. Turning radius = 2222 mm. Lift, move and deliver loads up to 1000 kg. Work at an ideal height. QuickLift. Due to the reduced weight and excellent manoeuvrability, this universal truck can be used for transport tasks, putting parts into and out of storage, supplying assembly lines and much more. Up to a height of 400 mm, the devices can be easily moved with load. Furthermore, the stabilisers that come as standard ensure a stable footing. Compact design due to telescopic cylinder. Self-lubricating scissor bearing. QuickLift function active for quick lifting of a load of up to 110 kg. Unit protected from overloading by an overload pressure valve. Precise control of the lowering speed. High quality powder coating in attractive, custom green colour.

See full description
Specifications for High-lift Pallet Truck, Manual Hydraulics, Fork Length 2000mm, Max. Load 1000 Kg
  • Colour
    Green
  • Product Type
    High-Lift Pallet Trucks
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Wheel Width
    45mm
  • Roller Diameter (D)
    80mm
  • Roller Material
    Polyurethane
  • Adjustable Height Range
    85 - 800mm
  • Wheel Material
    Polyurethane
  • Fork Roller Width
    50mm
  • Turning Radius
    2222mm
    205 °
  • Fork Length
    2000mm
  • Fork Width
    160mm
  • Distance Across Forks
    540mm
  • Steering Wheel Width
    45mm
  • Lift per Pump Stroke
    11.53mm
  • Steering Wheel Material
    Polyurethane
  • Load Centre
    1000mm
  • Fork Roller Type
    Single
  • Height
    1250mm
  • Width
    540mm
  • Length
    2376mm
  • Lifting Range
    85 - 800mm
  • Lift Drive
    Manual Hydraulics
  • Mobile Up To Lifting Height
    400mm
  • Steering Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome