High-lift Pallet Truck with Scales Electro-Hydraulic Max. Load 1000 kg

Order Code: ZT4130093S

£9,299.99 Inc VAT (20%)


Description

High-lift pallet truck with scales, electro-hydraulic, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Lifting range = 90 - 805 mm. Lift drive = electro-hydraulic. Fork length = 1185 mm. Fork width = 180 mm. Distance across forks = 565 mm. Width = 1720 mm. Height = 1244 mm. Mobile up to lifting height = 400 mm. Steering wheel material = rubber. Steering wheel diameter = 200 mm. Fork roller material = polyurethane. Fork roller version = single. Fork roller diameter = 70 mm. Fork roller width = 50 mm. Colour = green. Finish = powder coated. Load centre = 600 mm. Turning radius = 1515 mm. Battery = 12 V/60 Ah. Lift, move and deliver loads up to 1000 kg. Work and weigh at the ideal height. The high-lift pallet truck with scales is a clever tool that features a reliable electric motor and powerful battery to make lifting up to a height of 800 mm simple and easy. It is equipped with precise and intuitive scales that allows the loads to be lifted and weighed simultaneously, making it suitable for all in-house weighing processes. The operating time of the scale totals 40 h. When raised, it becomes a practical work platform, ideal for machinery workshops, for example. This fork lift truck can also perform a support function and supply materials along an assembly or production line. Operation of the scales is simple and clear. The LCD display installed on the front of the fork lift truck is not fixed in place, and instead can be adjusted individually for convenient functions and operation. It can be rotated towards the drawbar by up to 270° to give the operator an ideal view in a range of loading and unloading situations. The machine is particularly suitable for improving ergonomic conditions at workplaces and the quality of work done by the operator over the short and long term. The shape of the battery case provides plenty of space for the operator's feet, and ensures freedom of movement, allowing natural motion without limitations. The operator does not have to worry about bumping into the machine, but can easily and conveniently move around it.

See full description
Specifications for High-lift Pallet Truck with Scales Electro-Hydraulic Max. Load 1000 kg
  • Width
    1720mm
  • Product Type
    High-lift Pallet Truck
  • Wheel Type
    Rubber
    Polyurethane
  • Fork Width
    180mm
  • Steering Wheel Diameter
    200mm
  • Colour
    Green
  • Fork Length
    1185mm
  • Finish
    Powder coat
  • Fork Roller Width
    50mm
  • Height
    1244mm
  • Lift Drive
    Electro-hydraulic
  • Battery
    12 V / 60 Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome