Lifting/tilting Platform, U Platform, Tilts To Short Side, Width 1050mm, For Pallet Truck

Order Code: ZT2720438S

£16,999.99 Inc VAT (20%)


Description

Lifting/tilting platform, U platform, tilts to short side, width 1050 mm, for pallet truck. Supplied = flat pack. Max. load = 1500 kg. Lifting range = 6 - 826 mm. Platform design = U-shaped. Lifting time = 16 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Platform colour = ultramarine blue RAL 5002. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = lifting/tilting devices. Lifting capacity at full load in 1 shift operations = 6 - 7 cycles per hour. Platform width = 1050 mm. Lifts and tilts the goods in the employee's direction. Perfect for deep crates or mesh pallets. Reduces physical effort required. Reduces the physical effort of stretching, bending and twisting. Makes work easier, more productive and safer.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome