Lightweight, Compact Semi-Electric Pallet Truck Description Pallet Truck

Order Code: ZT3493264S

£2,999.99 Inc VAT (20%)
£3,199.996% off


Description

Capacity 1200kg.Features a slim, removable lightweight lithium battery housed in the handle, giving greater manoeuvrability.2 wheel traction drive - provides stability, power and durability.Key switch operation.2hr. fast charge.On-board computer with OLED battery status display.Outdoor IP54 rated.Driving speed 5.3km/hr.Turning radius 1382mm.Width over forks 525mm.Weight 86kg, battery 3kg.N.B. Battery charger not included - available separately.CE marked.Fork length 950mm.

See full description
Specifications for Lightweight, Compact Semi-Electric Pallet Truck Description Pallet Truck
  • Fork Length
    950mm
  • Width Over Forks
    525mm
  • Weight
    86kg
  • Capacity
    1200kg
  • Battery Type
    Lithium
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome