Lithium Powered Pallet Truck 1500Kg Capacity F15

Order Code: ZT4946010S

£1,199.99 Inc VAT (20%)


Description

Lithium Powered Pallet Truck 1500kg Capacity - F15
Product Overview
The F15 Lithium Powered Pallet Truck is a robust and efficient solution for material handling, offering a load capacity of 1,500 kg. Its fixed forks measure 1,150 mm in length and 550 mm in width, accommodating both Euro and standard GKN/Chep pallets. Powered by advanced lithium-ion technology, it provides fast charging, long-lasting power, and zero emissions—perfect for busy warehouses and retail environments.

Key Features
Curtis Controller: Ensures reliable and precise control over operations.
Compact and Lightweight Design: Facilitates easy manoeuvrability in confined spaces, including elevators, due to its small turning radius.
Robust Structural Design: Maintains a lightweight profile while providing a strong chassis structure for durability.
Hydraulic Lift System: Reduces the need for manual pallet trucks, thereby decreasing operator fatigue.
Quick-Change Lithium-Ion Battery: The maintenance-free 24V/30Ah battery allows for swift replacement, effectively doubling working time and productivity.
Safety Features: Includes a backward anti-collision switch, emergency power cut-off, and dual protection through electromagnetic and motor brakes.
Ergonomic Handle Design: Incorporates electric lifting functions to further reduce operator strain.
Specifications
Model Capacity (kg) Fork Dimensions (mm) Battery Voltage (V) Battery Capacity (Ah) Gradeability (%) (Laden/Unladen)
F15 1,500 1,150 x 550 24 30 5/10
Applications
Warehousing: Ideal for transporting palletized goods efficiently within warehouse environments.
Retail: Useful for handling stock in retail settings, ensuring quick and accurate movement of goods.
Manufacturing: Assists in the efficient movement of materials and products along production lines.
Distribution Centers: Enhances the loading and unloading processes, improving overall workflow.
Related Products
Electric Pallet Truck with Lithium Technology - LTEY Range: Offers a load capacity of 1,500 kg with a quick-change, maintenance-free 48V lithium-ion battery for efficient productivity.
Lithium-Ion Powered Pallet Truck - EPL153 Range: Features a 1,500 kg capacity with a removable lithium-ion battery, providing high performance and low noise operation.
Electric Pallet Truck - LTEPF41150: Equipped with a built-in lithium-ion battery, this pallet truck offers a cost-effective handling solution with unparalleled flexibility.
Order Now
Enhance your material handling operations with the F15 Lithium Powered Pallet Truck. Order today and benefit from free delivery to UK mainland (excluding Highlands & Northern Ireland).

See full description
Specifications for Lithium Powered Pallet Truck 1500Kg Capacity F15
  • Product Type
    Pallet Truck
  • Capacity
    1500kg