Load Indication Pallet Truck Scales, with Bluetooth Wireless Connectivity

Order Code: ZT3490219S

£3,499.99 Inc VAT (20%)


Description

2000kg load capacity.Bluetooth 4.0 wireless connection to RAVAS WeightsApp (free to download via the App Store or Google Play) .Suitable for EURO, CHEP and UK sized pallets.IP rating: IP67 (load cells) .Graduation: 0.2kg (0-200kg) , 0.5kg (200-500kg) & 1kg (500-2000kg) .Tolerance 0.1%.IP65 rated dual-colour 20mm backlit multi-function LCD display, with high capacity rechargeable Li-Ion battery pack.Protective steel enclosure.230V/14.8Vdc 1A charger included.75h autonomy.Manual zero correction.Totalling with sequence number.Internal clock.Quick lift manual pump.Automatic dosing function.Fork length - 1150mm.Width over forks - 540mm.Fork height: 90mm (lowered) , 180mm (raised) .Mounted on rubber tyred steering wheels and tandem polyurethane load rollers.Weight 120kg.RS232 port for connection to external PC or printer.An additional port for Bluetooth or WiFi wireless data transfer is available as an optional extra - please contact sales.CE marked.

See full description
Specifications for Load Indication Pallet Truck Scales, with Bluetooth Wireless Connectivity
  • Product Type
    Pallet Truck Scales
  • Fork Length
    1150mm
  • Width Over Forks
    540mm
  • Load Capacity
    2000kg
  • Weight
    120kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome