55mm min. fork height, for pallets with low clearances.Capacity 2000kg.3 position lever, with proportional lowering control - ideal for use with delicate, fragile loads.Ergonomic 3D handle - assists with manoeuvrability when in the upright position.Tapered forks tips.Robust, single-piece cast iron hydraulic pump unit, with chrome piston rod and pressure safety release valve.Grease points at key positions.Fork W x L: 160 x 1150mm, width over forks 525mm.Max. fork height: 115mm.On 200mm dia. polyurethane tyred steering wheels and twin 55mm dia. steel rear rollers.Weight 71kg.