Material Handling EX18L S4 Li-Ion Electric Pallet Truck 1500Kg

Order Code: ZT4780315S

£3,999.99 Inc VAT (20%)


Description

The perfect solution for any logistics operations.
Easy to use, it is equipped with a powerful lithium battery. The machine can easily carry loads up to 1800 kg and reach 5.5 km/h max speed.

Specifications for Material Handling EX18L S4 Li-Ion Electric Pallet Truck 1500Kg
  • Load Capacity
    1500kg
  • Product Type
    Electric Pallet Truck
  • Battery Type
    Lithium