Mini Hand Pallet Truck LLT500

Order Code: ZT4946007S

£439.99 Inc VAT (20%)


Description

MINI HAND PALLET TRUCK
The LTLLT500 Mini Pallet Truck is designed for light to medium use. It's compact size and low weight allow it to be easily transported in vans as well as being very manoeuverable thanks to its minimal turning radius. The forks are designed to work with most printer's pallets and other small pallets. If you are not sure whether this truck is suitable for you, please email us a photo or a sketch of your pallet with the basic dimensions.

This Mini Hand Pallet Truck also has a lowered height of only 60mm, making it ideal for small low profile pallets.

The Mini Hand Pallet Truck is very popular in the printing and photographic industries as well as by delivery van drivers with little room in the vehicle and/or weight limits.

Specification

Model Capacity Fork Length Forks Overall Width Single Fork Width Weight
LTLLT500 500 KG 800 MM 380 MM 100 MM 35 KG


If you need any other information, please give us a call on 0800 458 8025.

See full description
Specifications for Mini Hand Pallet Truck LLT500
  • Product Type
    Mini Hand Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome