Pallet Mover Pallet Truck PMPT

Pallet Mover Pallet Truck PMPT

Order Code: ZT4946044SCopy

£259.99 Inc VAT (20%)


Description

Pallet Mover Pallet Truck - 2500kg Capacity
Product Overview
Introducing the Pallet Mover Pallet Truck, a high-quality, fully hydraulic hand pallet truck designed for efficiency, durability, and strength. Ideal for industrial environments, this pallet truck is indispensable for transporting heavy loads quickly and safely.

Key Features
Robust Load Capacity: Supports up to 2,500 kg, accommodating a wide range of palletized goods.
Durable Nylon Wheels: Equipped with high-quality nylon steer wheels and single nylon load rollers, ensuring smooth maneuverability on hard, smooth surfaces like concrete and metal.
Ergonomic Handle Design: Features a comfortable, easy-grip handle with a soft rubber covering, reducing operator fatigue and enhancing control during transport.
Precision Lowering Mechanism: The control valve allows for gentle, controlled lowering of loads, ensuring precise and safe placement of goods.
Optimal Fork Dimensions: Fork length of 1,150 mm and width across forks of 550 mm, suitable for standard pallet sizes.
Specifications
Capacity: 2,500 kg
Fork Length: 1,150 mm
Width Across Forks: 550 mm
Lowered Fork Height: 80 mm
Raised Fork Height: 200 mm
Wheels: Nylon steer wheels and single nylon load rollers
Applications
Warehousing and Logistics: Ideal for moving palletized goods in warehouses and distribution centers.
Manufacturing: Suitable for transporting materials and products within manufacturing facilities.
Retail: Useful for handling stock in retail environments, including supermarkets and large stores.
Construction: Assists in moving building materials on construction sites.
Order Now
Enhance your material handling efficiency with the Pallet Mover Pallet Truck. Order today and benefit from free delivery to UK mainland (excluding Highlands & Northern Ireland).

See full description
Specifications for Pallet Mover Pallet Truck PMPT
  • Product Type
    Pallet Truck