Pallet Truck 1000kg 1170 x 540mm High Lift

Order Code: ZT1227916P

£999.99 Inc VAT (20%)


Description

Heavy-duty high lift pallet truck suitable for the loading/unloading of light commercial vehicles as well as warehouse/general handling duties. Features twin stabilisers for extra balance when at maximum lift and an ergonomic handle design for comfortable operation.

Specifications for Pallet Truck 1000kg 1170 x 540mm High Lift
  • MFR Part No.
    PT1170H
  • Capacity
    1000kg
  • Weight
    111kg
  • Maximum Height
    800mm
  • Fork Spread
    225mm
  • Minimum Height
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome