0
1
2
3
4

Pallet Truck 2500kg 1185 x 555mm with Scales

Order Code: ZT1227915P

£1,599.99 Inc VAT (20%)


Description

Heavy-duty pallet truck suitable for warehouse and general handling duties. Features built-in weighing scales with an accuracy of ±1kg. Six-digit, high contrast LCD display. Control panel has a tare function to allow for packaging weight. Scales powered by 4 x AA batteries allowing up to 30 hours of use (batteries not included).

See full description
Specifications for Pallet Truck 2500kg 1185 x 555mm with Scales
  • MFR Part No.
    PT1150SC
  • Capacity
    2500kg
  • Weight
    113kg
  • Battery
    6V/4.5A Lead Battery
  • Display
    6-Digit LCD
  • Maximum Height
    200mm
  • Minimum Height
    85mm
  • Fork Spread
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome