Pallet Truck, BT Lifter, Polyurethane Wheels

Order Code: ZT2674780S

£1,099.99 Inc VAT (20%)


Description

Pallet truck, BT Lifter, polyurethane wheels. Supplied = assembled. Lifting range = 85 - 200 mm. Length = 1515 mm. Fork length = 1150 mm. Fork width = 156 mm. Distance across forks = 520 mm. Steering radius = 180 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Fork roller version = tandem. Product type = pallet trucks. Max. load 2300 kg. Extremely durable. Manufactured in Europe. 10 - 12 lubrication nipples ensure easy and quiet operation. Ball bearing mounted wheels. Axial bearings for easy steering. BT lowering control. Patented, polymer drawbar handle protects hands against extreme temperatures.

See full description
Specifications for Pallet Truck, BT Lifter, Polyurethane Wheels
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Wheel Material
    Polyurethane
  • Adjustable Height Range
    85 - 200mm
  • Roller Material
    Polyurethane
  • Turning Radius
    180 °
  • Distance Across Forks
    520mm
  • Fork Width
    156mm
  • Fork Length
    1150mm
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Type
    Tandem
  • Length
    1515mm
  • Lifting Range
    85 - 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome