Pallet Truck, BT Lifter SILENT, Solid Rubber Wheels

Order Code: ZT2674931S

£1,399.99 Inc VAT (20%)


Description

Pallet truck, BT Lifter SILENT, solid rubber wheels. Supplied = assembled. Lifting range = 85 - 200 mm. Length = 1515 mm. Fork length = 1150 mm. Fork width = 156 mm. Distance across forks = 520 mm. Steering radius = 180 °. Steering wheel material = solid rubber. Fork roller material = Powerthane. Fork roller version = tandem. Product type = pallet trucks. Fittings = quiet, max. 60 dB (A) Solid rubber steering wheels. Tandem fork rollers made of very low-wear Powerthane. Max. load 2300 kg. Extremely durable. Manufactured in Europe. 10 - 12 lubrication nipples ensure easy and quiet operation. Ball bearing mounted wheels. Axial bearings for easy steering. BT lowering control. Patented, polymer drawbar handle protects hands against extreme temperatures. Low noise version, max. 60 dB (A) , similar to ambient noise levels. Certified in accordance with Dutch PEAK programme. Enables late night and early morning deliveries. Also ideal for industrial facilities with stringent requirements for quiet working conditions.

See full description
Specifications for Pallet Truck, BT Lifter SILENT, Solid Rubber Wheels
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Wheel Material
    Solid Rubber
  • Roller Material
    Powerthane
  • Adjustable Height Range
    85 - 200mm
  • Distance Across Forks
    520mm
  • Fork Width
    156mm
  • Fork Length
    1150mm
  • Turning Radius
    180 °
  • Steering Wheel Material
    Solid Rubber
  • Fork Roller Type
    Tandem
  • Length
    1515mm
  • Lifting Range
    85 - 200mm
  • Fittings
    Quiet, Max

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome