Pallet Truck, BT Lifter With QuickLift Hydraulic Unit, Polyurethane Wheels

Order Code: ZT2674769S

£1,199.99 Inc VAT (20%)


Description

Pallet truck, BT Lifter with QuickLift hydraulic unit, polyurethane wheels. Supplied = assembled. Lifting range = 85 - 200 mm. Length = 1515 mm. Fork length = 1150 mm. Fork width = 156 mm. Distance across forks = 520 mm. Steering radius = 180 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Fork roller version = tandem. Product type = pallet trucks. Fittings = QuickLift. Polyurethane (PU) steering wheels. Polyurethane (PU) tandem fork rollers. Max. load 2300 kg. Extremely durable. Manufactured in Europe. 10 - 12 lubrication nipples ensure easy and quiet operation. Ball bearing mounted wheels. Axial bearings for easy steering. BT lowering control. Patented, polymer drawbar handle protects hands against extreme temperatures. QuickLift Saves effort and time Pump twice - the pallet is off the ground * Pump four times - maximum lifting height is attained * * The quick lift function is active up to a max. load of 150 kg.

See full description
Specifications for Pallet Truck, BT Lifter With QuickLift Hydraulic Unit, Polyurethane Wheels
  • Product Type
    Pallet Trucks
  • Supplied
    Assembled
  • Wheel Material
    Polyurethane
  • Adjustable Height Range
    85 - 200mm
  • Roller Material
    Polyurethane
  • Turning Radius
    180 °
  • Fork Width
    156mm
  • Fork Length
    1150mm
  • Distance Across Forks
    520mm
  • Fork Roller Type
    Tandem
  • Steering Wheel Material
    Polyurethane
  • Length
    1515mm
  • Lifting Range
    85 - 200mm
  • Fittings
    QuickLift

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome