Pallet Truck, Extra-Low, Base Clearance 55mm, Fork Length 1150mm

Order Code: ZT2699370S

£1,799.99 Inc VAT (20%)


Description

Pallet truck, extra-low, base clearance 55 mm, fork length 1150 mm. Supplied = assembled. Lifting range = 55 - 195 mm. Length = 1535 mm. Width = 540 mm. Height = 1200 mm. Fork length = 1150 mm. Fork width = 160 mm. Distance across forks = 540 mm. Steering radius = 210 °. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 150 mm. Fork roller version = tandem. Fork roller diameter = 50 mm. Material = steel. Product type = pallet trucks. Colour = signal blue RAL 5005. Finish = powder coated. Drawbar height = 1200 mm. Fittings = entry rollers, exit rollers. Distance across forks suitable for EURO pallets. Precise, infinite lowering. Low maintenance compact hydraulics with overload valve. Pallet trucks of particular quality. They have been manufactured for decades without any mechanical changes. Their proven history ensures reliable performance for many years. However, even the most proven products require service. You can rely on our first-class replacement parts service and our specialists in customer service. Torsion resistant frame. A robotic welding process guarantees absolutely consistent quality. Surfaces powder coated in rich, signal blue RAL 5005. Powder coating - an environmentally friendly process which is also extremely durable compared to a paint finish. The particularly large handle is curved towards the user to provide significantly more leg room when walking. The drawbar handle has a thick plastic covering. This ensures a comfortable grip with or without gloves. High quality wheels with ball bearings are particularly smooth running. All models are equipped with additional entry rollers on the fork tips. This makes it easier to enter Euro pallets from the side.

See full description
Specifications for Pallet Truck, Extra-Low, Base Clearance 55mm, Fork Length 1150mm
  • Material
    Steel
  • Colour
    Yellow Orange
  • Product Type
    Pallet Trucks
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Roller Material
    Polyurethane
  • Wheel Material
    Polyurethane
  • Roller Diameter (D)
    50mm
  • Adjustable Height Range
    55 - 195mm
  • Distance Across Forks
    540mm
  • Fork Length
    1150mm
  • Fork Width
    160mm
  • Turning Radius
    210 °
  • Drawbar Height
    1200mm
  • Steering Wheel Material
    Polyurethane
  • Fork Roller Type
    Tandem
  • Height
    1200mm
  • Width
    540mm
  • Length
    1535mm
  • Lifting Range
    55 - 195mm
  • Fittings
    Entry Rollers, Exit Rollers
  • Steering Wheel Diameter
    150mm